Carlon Pv-Mold Monmetallic Pole Riser System, 1"

Item #: 0317470
Cat #: 59208N
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Carlon Pv-Mold Monmetallic Pole Riser System, Standard Duty Schedule 40. 1 Inch.

Overview

Carlon Pv-Mold Monmetallic Pole Riser System, Standard Duty Schedule 40. 1 Inch.
Also known as: 59208N, CAR59208N, power mold

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Type: Pole Riser
Diameter: 1 in
Material: PVC
Color: Gray
Type: Pole Riser

Customer Reviews

No reviews for this product
(0)