
Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10
Item #: 0317467
Cat #: MVU14-10FBX
UPC: 051128590348
$ 0.45 EA
Company wide:
0
in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK
Overview
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK
3M™ Scotchlok™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128590348, MVU14-10FBX, MMMMVU1410FBX
Specifications
| Material: | Vinyl |
| Material: | Vinyl |