
Standard Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6
Item #: 0317458
Cat #: MVU18-6FX
UPC: 051128590263
$ 0.45 EA
Company wide:
0
in stock
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 100/PK
Overview
Standard Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 100/PK
3MÖ ScotchlokÖ Standard Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128590263, MVU18-6FX, MMMMVU186FX
Specifications
| Material: | Vinyl |
| Material: | Vinyl |