18 AWG MTW, White w/ Pink, 500'

Item #: 0317447

Cat #: 18MTWSTRWHIPINX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, White w/ Pink, 600V, Machine Tool Wire, 500' Spool.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, White w/ Pink, 600V, Machine Tool Wire, 500' Spool.
Also known as: 18MTWSTRWHIPINX500

Specifications

Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Pink
Stranding: Stranded
Gauge: 18 AWG
Volts AC: 600
Color: White/Pink
Material: Copper
Conductors: 1
Stranding: Stranded