Solar Power Center Meter Breaker

Item #: 0317439

Cat #: MBE1224PVL100S

UPC: 786689016944

$ 737.92 EA
Company wide:
45 in stock
Documents & Guides
100 Amp Line Side Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 100A Main Breaker, 100A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp Line Side Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 100A Main Breaker, 100A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.

Also known as: 786689016944, MBE1224PVL100S, CUTMBE1224PVL100S

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Jaws: 4
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R