Solar Power Center Meter Breaker

Item #: 0317437

Cat #: MBE1224PVL100F

UPC: 786689016920

$ 402.03 EA
Company wide:
36 in stock
Documents & Guides
Solar Power Center Meter Breaker, 100 Amp, Side by Side Construction, 1-Phase, 120/240V, 10 kAIC, 100 Amp Bus Rating, BR Type Branch Breakers, NEMA 3R, Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Solar Power Center Meter Breaker, 100 Amp, Side by Side Construction, 1-Phase, 120/240V, 10 kAIC, 100 Amp Bus Rating, BR Type Branch Breakers, NEMA 3R, Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.

Also known as: 786689016920, MBE1224PVL100F, CUTMBE1224PVL100F, Solar Ready Panel

Specifications

Mounting: Flush
Amps: 100
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Phase: 1
Jaws: 4
Amps: 100
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R