Butt Connector, Nylon-Insulated, 12 - 10 AWG

Item #: 0317417

Cat #: MN10BCX-A

UPC: 051128590010

$ 0.53 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, 12 - 10 AWG, Color: Yellow, 50 Pack

Overview

Butt Connector, Nylon-Insulated, 12 - 10 AWG, Color: Yellow, 50 Pack
Also known as: 051128590010, MN10BCX-A, MMMMN10BCXA

Specifications

Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow