Butt Connector, Nylon-Insulated, 22 - 18 AWG

Item #: 0317416

Cat #: MN18BCX-A

UPC: 051128589991

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, 22 - 18 AWG, Blue, 100 Pack

Overview

Butt Connector, Nylon-Insulated, 22 - 18 AWG, Blue, 100 Pack
Also known as: 051128589991, MN18BCX-A, MMMMN18BCXA

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 22 - 18
Color: Blue
Allowable Gauge Range: 22 - 18
Material: Nylon