Nylon-Insulated, WR: 12 - 10, Color: Yellow, 500/PK

Item #: 0317415

Cat #: MNG10BCMX-A

UPC: 051128589953

$ 2.22 EA
Company wide:
0 in stock
Nylon-Insulated, Wire Range: 12 - 10, Color: Yellow, 500/PK

Overview

Nylon-Insulated, Wire Range: 12 - 10, Color: Yellow, 500/PK

3M™ Fire Barrier Pass-Through Devices use a unique fixed fire-rated intumescent material which works in conjunction with a foam smoke seal and optional mounting brackets. In the event of a fire, intumescent material quickly expands to seal the inside of the device, helping to prevent the spread of smoke and fire into other compartments. Optional mounting brackets and additional foam smoke seal replacements (device comes with 2 foam seals) sold separately. Square devices can be stacked in multiple device configurations for larger cable management and firestop requirements.

Also known as: 051128589953, MNG10BCMX-A, MMMMNG10BCMXA

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow