Nylon-Insulated, WR: 16 - 14, Color: Blue, 500/PK

Item #: 0317414

Cat #: MNG14BCMX-A

UPC: 051128589946

$ 2.22 EA
Company wide:
0 in stock
Nylon-Insulated, Wire Range: 16 - 14, Color: Blue, 500/PK

Overview

Nylon-Insulated, Wire Range: 16 - 14, Color: Blue, 500/PK

Designed to provide one-step firestopping for penetrations through fire-rated concrete floor assemblies, 3M™ Fire Barrier Cast-In Devices for Plastic Pipes are a proven alternative to core drilling holes. Installers simply attach the devices directly to floor decking, pour concrete around them and route penetrants after the concrete cures. Heights are adjustable in half-inch (13 mm) increments.

Also known as: 051128589946, MNG14BCMX-A, MMMMNG14BCMXA

Specifications

Color: Blue
Material: Nylon
Color: Blue
Material: Nylon