Flanged Fork, Nylon Insulated, WR: 16 - 14, Stud Size: 8

Item #: 0317406

Cat #: MNG14-8FFBX

UPC: 051128589731

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
Flanged Fork, Nylon Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 500/PK

Overview

Flanged Fork, Nylon Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 500/PK

3M™ Scotchlok™ Flanged Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128589731, MNG14-8FFBX, MMMMNG148FFBX

Specifications

Size: 8
Color: Blue
Allowable Gauge Range: 16 - 14
Size: 8
Allowable Gauge Range: 16 - 14
Color: Blue