Block Fork, Nylon-Insulated, WR: 22 - 18, Stud Size: 8

Item #: 0317403

Cat #: MNG18-8FFBX

UPC: 051128589533

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 100/PK

Overview

Block Fork, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 100/PK

3M™ Scotchlok™ Flanged Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128589533, MNG18-8FFBX, MMMMNG188FFBX

Specifications

Size: 8
Color: Red
Allowable Gauge Range: 22 - 18
Size: 8
Allowable Gauge Range: 22 - 18
Color: Red