Ring Tongues, Vinyl-Insulated, WR: 22 - 18, Stud Size: 10

Item #: 0317379

Cat #: MVU18-10RX

UPC: 051128588536

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 100/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 100/PK
Also known as: 051128588536, MVU18-10RX, MMMMVU1810RX

Specifications

Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 22 - 18
Material: Vinyl
Allowable Gauge Range: 22 - 18
Stud Size: #10