Locking Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 4

Item #: 0317376

Cat #: MV14-4FLX

UPC: 051128588383

$ 1.30 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 4, Color: Blue, 100/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 4, Color: Blue, 100/PK
Also known as: 051128588383, MV14-4FLX, MMMMV144FLX

Specifications

Type: Fork
Size: 4
Material: Vinyl
Type: Fork
Material: Vinyl
Size: 4