Ring Tongues, Nylon-Insulated, WR: 8, Stud Size: 3/8

Item #: 0317367

Cat #: MN8-38RX

UPC: 051128586396

$ 3.49 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 3/8, Color: Red, 10/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 3/8, Color: Red, 10/PK

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 051128586396, MN8-38RX, MMMMN838RX

Specifications

Color: Red
Material: Nylon
Stud Size: 3/8 in
Allowable Gauge Range: 8
Color: Red
Stud Size: 3/8 in
Material: Nylon
Allowable Gauge Range: 8