20A MOULDED CS CB

Item #: 0317362

Cat #: FBH36TE020RV

UPC: 783164395266

$ 7168.58 EA
Company wide:
0 in stock
Documents & Guides
GED FBH36TE020RV 20A MOULDED CS CB

Overview

GED FBH36TE020RV 20A MOULDED CS CB
Also known as: 783164395266, FBH36TE020RV, ABBFBH36TE020RV

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus