1
more

Electrical Tape, Vinyl, Color Coded, 2" x 36 Yards, Black
Item #: 0317331
Cat #: 33+-2X36YD-1
UPC: 005112857726
$ 60.43 EA
Company wide:
11
in stock
Documents & Guides
No Documents Available
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 2" Width, 108' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Overview
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 2" Width, 108' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Scotch® Super 33+™ Tape is an abrasion-resistant tape that offers electrical and mechanical protection with the combination of an aggressive, rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is a ideal choice for providing a protective jacket for low- and high-voltage buses, as well as harness cables/wires. This tape is compatible with solid, dielectric cable insulations, rubber and synthetic splicing compounds, as well as epoxy and polyurethane resins. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 005112857726, 33+-2X36YD-1, MMM33SUPER2X36YD
Specifications
| Width: | 2 in |
| Length: | 36 yd, 108 ft |
| Material: | Vinyl, PVC |
| Color: | Black |
| Product Thickness: | 7 mil |
| Family / Style: | Scotch® Super 33+™ Series |
| Width: | 2 in |
| Material: | Vinyl, PVC |
| Product Thickness: | 7 mil |
| Length: | 36 yd, 108 ft |
| Color: | Black |
| Family / Style: | Scotch® Super 33+™ Series |