Nylon-Insulated, Wire Range: 16 - 14

Item #: 0317319

Cat #: MNG14-110DFK-A

UPC: 051128574379

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14
Also known as: 051128574379, MNG14-110DFK-A, MMMMNG14110DFKA

Specifications

Gender: Female
Type: Disconnect, Insulated
Material: Nylon
Gender: Female
Material: Nylon
Type: Disconnect, Insulated