3M 1755-2x60FT Friction Tape 2" x 6

Item #: 0317317

Cat #: 1755-2x60FT

UPC: 051128572672

$ 20.20 EA
Clearance
Price good while supplies last
Company wide:
19 in stock
Documents & Guides
MMM 1755-2X60FT FRICTION TAPE

Overview

MMM 1755-2X60FT FRICTION TAPE

Scotch® Barricade Tape 330 features durable, polyethylene film backing that resists accidental tearing. This effective and economical tape is printed with 2 in, bold characters on a bright background. It is designed to signify restricted access to hazardous areas and it is ideal for above ground applications. RoHS 2011/65/EU Compliant.

Also known as: 051128572672, 1755-2x60FT, MMM17552X60FT

Specifications

Width: 2 in
Length: 60 ft
Width: 2 in
Length: 60 ft