QSIII Splice Kit

Item #: 0317312

Cat #: 5514A-CA-1

UPC: 051128571514

$ 1213.37 EA
Company wide:
0 in stock
Documents & Guides
MMM 5514A-CA-1 QSIII SPLICE K

Overview

MMM 5514A-CA-1 QSIII SPLICE K

The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).

Also known as: 051128571514, 5514A-CA-1, MMM5514ACA1

Specifications

No Specifications Available