LED Floodlight, 252W, 40K, Carbon Bronze

Item #: 0317291

Cat #: NFFLD-L-C100-T

UPC: 080083800902

Company wide:
0 in stock
Documents & Guides
Night Falcon Large LED Floodlight, 252 Watt, 4000K, 120-277V, 6x6, Trunnion Mount, Carbon Bronze

Overview

Night Falcon Large LED Floodlight, 252 Watt, 4000K, 120-277V, 6x6, Trunnion Mount, Carbon Bronze

The Night Falcon™ LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a costeffective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation to insure longevity of both the fixture and the LEDs. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, building facade lighting, accent and signage lighting in both commercial and industrial applications. The Night Falcon luminaire is UL/cUL listed for wet locations and is IP66 rated.

Also known as: 080083800902, NFFLD-L-C100-T, LMKNFFLDLC100T

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Wattage: 252
Light Technology: LED
Dimmable: No
Color: Carbon Bronze
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 252
Dimmable: No