3M 1200-PRINTED-2x100FT Corrosion P

Item #: 0317269

Cat #: 1200-PRINTED-2x100

UPC: 051128563304

$ 32.20 EA
Company wide:
0 in stock
Documents & Guides
MMM 1200-PRINTED-2X100FT CORR

Overview

MMM 1200-PRINTED-2X100FT CORR
Also known as: 051128563304, 1200-PRINTED-2x100, MMM1200PRINTED2X10

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Width: 2 in
Color: Black
Length: 100 ft