
Heat Shrink, Heavy Wall, 8-1/0 AWG, 48", 20 Piece
Item #: 0317261
Cat #: ITCSN-0800-48"-Red
UPC: 051128555002
$ 64.45 EA
Company wide:
0
in stock
Documents & Guides
7010290984 0.8 3:1 HEAVY WALL 48IN RED UL486D 20 PCS
Overview
7010290984 0.8 3:1 HEAVY WALL 48IN RED UL486D 20 PCS
Also known as: 051128555002, ITCSN-0800-48"-Red, MMMITCSN080048RED2
Specifications
| Material: | Polyolefin |
| Color: | Red |
| Length: | 48 in |
| Allowable Gauge Range: | 8 - 1/0 |
| Material: | Polyolefin |
| Length: | 48 in |
| Color: | Red |
| Allowable Gauge Range: | 8 - 1/0 |