Stainless Encl. 60.06x60.06x12

Item #: 0317251

Cat #: A606012SSLP

UPC: 783510841508

$ 19382.79 EA
Company wide:
0 in stock
Two Door Floor-mtg Type 12 Enc, Bulletin A12s (stainless Steel Type 12 Enclosures), Size/dims: 60.06x60.06x12.06, Material/finish: Ss Type 304

Overview

Two Door Floor-mtg Type 12 Enc, Bulletin A12s (stainless Steel Type 12 Enclosures), Size/dims: 60.06x60.06x12.06, Material/finish: Ss Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water.

Also known as: 783510841508, A606012SSLP, HOFA606012SSLP

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Strong, rigid construction with body stiffeners
  • Gasketed overlapping doors eliminate need for centerpost
  • Plated steel 3-point latching mechanism and key-locking handle
  • Heavy-gauge continuous hinges support each door
  • Data pocket, provided on door with 3-point latches, is high-impact thermoplastic
  • 12-in. (305-mm) floor stands are bolted to enclosure
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Panel supports
  • Collar studs for mounting optional panel

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 60.060 in
Depth: 12.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 60.060 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12.060 in
Finish: Brushed #4
Width: 60.060 in
Material: Stainless Steel 304
Height: 60.060 in