Bluetooth® Overload Relay

Item #: 0317247

Cat #: MP8000

UPC: 07945804611

$ 932.36 EA
Company wide:
1 in stock
Documents & Guides
Bluetooth® Overload Relay, 90-690 VAC, Remote Wired Communication via Ethernet Modbus TCP/IP

Overview

Bluetooth® Overload Relay, 90-690 VAC, Remote Wired Communication via Ethernet Modbus TCP/IP

The MP8000/MP8100 are advanced motor protection electronic overload relays, fully programmable via Bluetooth® using an iPhone® or Android™ smartphone or tablet with the Littelfuse App. It is easy to use and arc-flash safety is increased because the app allows settings to be modified and real-time operational information viewed. Viewing operational information and faults on the app does not require the user to open the control panel. The MP8000 protects any motor drawing 0.5-1,000 full load Amps (external CTs are required above 100 Amps). It is designed for single or 3-phase systems with operating voltages of 90-690 VAC (use of external potential transformers can extend upper voltage range above 690 VAC). Common applications include conveyor systems, HVAC equipment, saws and grinders, fan motors, and almost any pumping application. Protection is unsurpassed by combining overload, voltage, phase loss and reversal, voltage and current unbalance, power monitoring, and underload in one package. For standalone applications, the Bluetooth® interface can be used when paired with a smartphone or tablet. The units also feature an Ethernet communications port that can be used to form an Ethernet Modbus TCP/IP network. Units can be remotely monitored and controlled from a PC, or SCADA system, and data logging through a PC with the optional Solutions software or other software program using the MP8000 memory map. This capability allows for a simple cost-effective way to further enhance arc-flash safety.

Also known as: 07945804611, MP8000, LFUMP8000

Specifications

Poles: 3
Amps: 1000
Type: Overload Relay, Electronic
Poles: 3
Type: Overload Relay, Electronic
Amps: 1000

Customer Reviews

No reviews for this product
(0)