QSIII Splice Kit

Item #: 0317243

Cat #: 5525A-250-CU

UPC: 051128538463

$ 1773.41 EA
Company wide:
0 in stock
Documents & Guides
MMM 5525A-250-CU QSIII SPLICE

Overview

MMM 5525A-250-CU QSIII SPLICE

3M™ Cold Shrink QS-III Inline Shielded Cable Splices 5524A, 5525A and 5526A Series are inline splices for joining 25/28 kV tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design.

Also known as: 051128538463, 5525A-250-CU, MMM5525A250CU

Specifications

Type: Splice Kit
Material: Copper
Type: Splice Kit
Material: Copper