QSIII Splice Kit

Item #: 0317238

Cat #: 5456A-2/0-AL

UPC: 051128537985

$ 1062.48 EA
Company wide:
0 in stock
MMM 5456A-2/0-AL QSIII SPLICE

Overview

MMM 5456A-2/0-AL QSIII SPLICE

3M™ Cold Shrink QS-III Inline CN/JCN Cable Splices 5456A-WG, 5457A-WG and 5458A-WG are inline splices for joining 25/28 kV jacketed concentric neutral (JCN) or concentric neutral (CN) power cables. It is a cold shrink design.

Also known as: 051128537985, 5456A-2/0-AL, MMM5456A20AL

Specifications

Type: Splice Kit
Material: Aluminum
Type: Splice Kit
Material: Aluminum