QSIII Splice Kit

Item #: 0317228

Cat #: 5513A-1/0-AL

UPC: 051128534854

$ 1142.85 EA
Company wide:
0 in stock
MMM 5513A-1/0-AL QSIII SPLICE

Overview

MMM 5513A-1/0-AL QSIII SPLICE

The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).

Also known as: 051128534854, 5513A-1/0-AL, MMM5513A10AL

Specifications

Material: Aluminum
Material: Aluminum