QSIII Splice Kit

Item #: 0317227

Cat #: 5513A-1-CU

UPC: 051128534847

$ 1140.43 EA
Company wide:
0 in stock
Documents & Guides
MMM 5513A-1-CU QSIII SPLICE K

Overview

MMM 5513A-1-CU QSIII SPLICE K

The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).

Also known as: 051128534847, 5513A-1-CU, MMM5513A1CU

Specifications

Material: Copper
Material: Copper