Electrical Semiconducting Tape, 3/4" x 10'

Item #: 0317219

Cat #: 13-3/4x10FT

UPC: 051128531150

$ 23.12 EA
Company wide:
0 in stock
Documents & Guides
Electrical Semi-Conducting Tape, Scotch, Ethylene Propylene Rubber, Unprinted. Size: 3/4 Inch Width, 10 Foot Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Overview

Electrical Semi-Conducting Tape, Scotch, Ethylene Propylene Rubber, Unprinted. Size: 3/4 Inch Width, 10 Foot Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Also known as: 051128531150, 13-3/4x10FT, MMM1334X10FT

Specifications

Width: 3/4 in
Color: Black
Length: 10 ft
Width: 3/4 in
Length: 10 ft
Color: Black