Breaker, 40A, 1P, 120/240V, 22 kAIC

Item #: 0317162

Cat #: QBHW1040

UPC: 786679392256

$ 271.85 EA
Company wide:
1 in stock
Documents & Guides
Breaker, Type QBHW, Bolt-On, 1-Pole, 40 Amp, 120/240VAC, 22 kAIC, Thermal Magnetic

Overview

Breaker, Type QBHW, Bolt-On, 1-Pole, 40 Amp, 120/240VAC, 22 kAIC, Thermal Magnetic

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679392256, QBHW1040, CUTQBHW1040

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On