3M 19826 314D Utility Cloth P40X Ro

Item #: 0317089

Cat #: 19826

UPC: 051115198267

$ 140.82 EA
Company wide:
0 in stock
Documents & Guides
MMM 19826 P40X RL 2"X50 YDS 5

Overview

MMM 19826 P40X RL 2"X50 YDS 5
Also known as: 051115198267, 19826, MMM19826

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor/Outdoor with RAC G28, G280646G060 item is rated 6000BTU 460V with material of Steel color Lt Gray.
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C
  • Dust-resistant condenser coil allows the unit to be run filterless in most indoor applications
  • Dual condenser-side air movers for performance redundancy on G52 and G57 models

Specifications

No Specifications Available