Fire Barrier Sealant, Red, 28 fl-oz Cartridge (Not for sale in CA)

Item #: 0317022

Cat #: FD150+RED(28oz)

UPC: 051115188114

$ 28.99 EA
Company wide:
0 in stock
Fire Barrier Sealant, Red, 28 Fluid Ounce Cartridge (Not for sale in CA)

Overview

Fire Barrier Sealant, Red, 28 Fluid Ounce Cartridge (Not for sale in CA)

Ready-to-use, gun-grade latex-based elastomeric sealant that cures upon exposure to the atmosphere to form a monolithic flexible firestop seal.

Also known as: 051115188114, FD150+RED(28oz), MMMFD150RED28OZ

Specifications

Color: Red
Type: Sealant, Firestop
Size: 28 oz
Color: Red
Size: 28 oz
Type: Sealant, Firestop