Cover Control Kit

Item #: 0316938

Cat #: C400T12

UPC: 782114114780

$ 332.40 EA
Company wide:
1 in stock
Documents & Guides
Cover Control Kit, Non-Reversing FLA (Full Load Amps) Flange Mounted Pilot Device, Non-Combination, NEMA 1: Size 5-9 and N-V, All NEMA 3R, 4X, 12, All IT., Soft Starts/ Comb. Freedom NEMA only, Advantage, IT and AF91 Drives, Cover Mounted Field Install. Kit, HAND/OFF/AUTO. Supplied with 2NO Contact Block (Hand Position: 1NO, Auto Position: 1NO).

Overview

Cover Control Kit, Non-Reversing FLA (Full Load Amps) Flange Mounted Pilot Device, Non-Combination, NEMA 1: Size 5-9 and N-V, All NEMA 3R, 4X, 12, All IT., Soft Starts/ Comb. Freedom NEMA only, Advantage, IT and AF91 Drives, Cover Mounted Field Install. Kit, HAND/OFF/AUTO. Supplied with 2NO Contact Block (Hand Position: 1NO, Auto Position: 1NO).

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782114114780, C400T12, CUTC400T12

Specifications

Family / Style: Freedom
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Type: Cover Control
Family / Style: Freedom
Type: Cover Control
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12