
$ 332.40 EA
Company wide:
0
in stock
Documents & Guides
Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA 1, Size 5-9, NEMA 1, Size N-V, All NEMA 3R, 4X, 12, All IT., Soft Starts/ Combination Freedom NEMA only, Advantage, IT and AF91Drives, Cover Mounted Field Installation Kit, Start ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Overview
Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA 1, Size 5-9, NEMA 1, Size N-V, All NEMA 3R, 4X, 12, All IT., Soft Starts/ Combination Freedom NEMA only, Advantage, IT and AF91Drives, Cover Mounted Field Installation Kit, Start ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782114114759, C400T1, CUTC400T1
Specifications
| Family / Style: | Freedom |
| Type: | Pushbutton Kit, Cover Control |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
| Family / Style: | Freedom |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
| Type: | Pushbutton Kit, Cover Control |