Fire Barrier Water Tight Sealant, 10.1 oz Cartridge (Not for sale in CA)

Item #: 0316932

Cat #: 1000-N/S-10.1oz

UPC: 051115115356

$ 32.68 EA
Company wide:
0 in stock
Fire Barrier Water Tight Sealant, 10.1 Ounce Cartridge, Non-Slump, Halogen-Free Formula (Not for sale in CA)

Overview

Fire Barrier Water Tight Sealant, 10.1 Ounce Cartridge, Non-Slump, Halogen-Free Formula (Not for sale in CA)

We formulated 3M™ Fire Barrier Water Tight Sealant 1000 NS as a single component, neutral cure, silicone sealant. This ready-to-use sealant cures upon exposure to atmospheric humidity to form a flexible firestop seal that helps control the spread of fire, smoke and noxious gases before, during and after exposure to fire. When properly installed, this water tight sealant provides up to 3-hour protection in tested and listed systems and meets UL Water Leakage Test, W Rating - Class 1 requirements for systems tested and listed in accordance with ANSI/UL 1479. We designed this non-slump firestop sealant as a re-enterable and repairable solution primarily used on vertical surfaces.

Also known as: 051115115356, 1000-N/S-10.1oz, MMM1000NSCART

Specifications

Size: 10.1 oz
Size: 10.1 oz