3M 49913 Stikit Gold Disc 216U 5 in

Item #: 0316892

Cat #: 49913

UPC: 051111499139

$ 173.52 EA
Company wide:
0 in stock
Documents & Guides
MMM 49913 DISC 216U 5"XNH DIE

Overview

MMM 49913 DISC 216U 5"XNH DIE
Also known as: 051111499139, 49913, MMM49913

Specifications

No Specifications Available