2
more

Performance Plus Duct Tape 8979, Slate Blue, 48 mm x 22.8 m 12.1 mil
Item #: 0316875
Cat #: 8979-SlateBlue-48m
UPC: 048011538518
$ 24.64 EA
Company wide:
7
in stock
Documents & Guides
3M™ Performance Plus Duct Tape 8979, Slate Blue, 48 mm x 22.8 m 12.1 mil
Overview
3M™ Performance Plus Duct Tape 8979, Slate Blue, 48 mm x 22.8 m 12.1 mil
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this tape resists curling and tears off the roll cleanly for easy application on rough surfaces. 3M™ Performance Plus Duct Tape 8979 has a unique construction that allows for applications indoors and outdoors. It is removable with little or no adhesive residue up to six months after application.
Also known as: 048011538518, 8979-SlateBlue-48m, MMM8979S48MMX228M
Specifications
| Width: | 48 mm |
| Material: | Polyethelyne |
| Color: | Slate Blue |
| Family / Style: | 8979 |
| Length: | 22.800 m |
| Width: | 48 mm |
| Color: | Slate Blue |
| Length: | 22.800 m |
| Material: | Polyethelyne |
| Family / Style: | 8979 |