RBD-ZB 3M BRISTLE DISC 80 3"

Item #: 0316841

Cat #: 24277

UPC: 048011242774

$ 15.89 EA
Company wide:
0 in stock
Documents & Guides
Scotch-Brite(TM) Roloc(TM) Radial Bristle Disc, 3 in 80, 40 per case

Overview

Scotch-Brite(TM) Roloc(TM) Radial Bristle Disc, 3 in 80, 40 per case
Also known as: 048011242774, 24277, MMM24277

Specifications

Color: Yellow
Color: Yellow