EXL High Performance Unitized Wheel, 3 IN Dia Wheel, No Hole Center

Item #: 0316805

Cat #: 17184

UPC: 048011171845

$ 15.27 EA
Company wide:
0 in stock
Documents & Guides
EXL High Performance Unitized Wheel, 3 IN Dia Wheel, No Hole Center Hole, 15/64 IN W Face, Fine Grade

Overview

EXL High Performance Unitized Wheel, 3 IN Dia Wheel, No Hole Center Hole, 15/64 IN W Face, Fine Grade

Scotch-Brite™ Roloc™+ EXL unitized wheel is strong and effective for edge deburring and finishing. Our wheel performs well in a variety of metal working applications and machined parts where close tolerances are important. Manufactured with compressed, non-woven fiber construction and uniform grain distribution, our EXL unitized wheel produces consistent, professional results for weld polishing, deburring aircraft parts or blending and finishing on a variety of metals, plastics and composites.

Also known as: 048011171845, 17184, MMM17184

Specifications

Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: PVC
Standards: California Proposition 65
Knockout Diameter: 1/2 in
Color: Gray
Material: PVC
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65