Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0316777

Cat #: DK2400W

UPC: 786679044650

$ 5099.54 EA
Company wide:
0 in stock
Series C NEMA K-frame Molded Case Circuit Breaker, Type Dk, Cable In/cable Out,2-pole, 400 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Without Terminals

Overview

Series C NEMA K-frame Molded Case Circuit Breaker, Type Dk, Cable In/cable Out,2-pole, 400 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Without Terminals
Also known as: 786679044650, DK2400W, CUTDK2400W

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 400
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 240
Interrupt Rating AC: 65 kA
Volts DC: 250
Amps: 400
Interrupt Rating DC: 10 kA