Disc Pad Holder 914, 4", 5/8"-11 Thread

Item #: 0316725

Cat #: 05674

UPC: 048011056746

$ 54.49 EA
Company wide:
0 in stock
Documents & Guides
Disc Pad Holder 914, 4 Inch, 5/8 Inch-11 Thread

Overview

Disc Pad Holder 914, 4 Inch, 5/8 Inch-11 Thread

3M™ Disc Pad Holders allow you to quickly and easily change Scotch-Brite™ abrasive discs during multi-step projects. Available in a range of sizes, foam densities and attachment options, so you can find the perfect holders for your grinding and sanding projects.

Also known as: 048011056746, 05674, MMM05674

Specifications

Diameter: 4 in
Diameter: 4 in