3M 00266 Clean and Finish Roll, A V

Item #: 0316655

Cat #: 00266

UPC: 048011002668

$ 136.01 EA
Company wide:
0 in stock
Documents & Guides
MMM 00266 RL A VFN 4"X30 FT 3

Overview

MMM 00266 RL A VFN 4"X30 FT 3
Also known as: 048011002668, 00266, MMM00266

Specifications

Width: 4 in
Length: 30 ft
Width: 4 in
Length: 30 ft