2
more

Filament Tape 897, Clear, 48 mm x 55 m, 5 mil
Item #: 0316630
Cat #: 897-24mmx55m
UPC: 021200865251
$ 13.76 EA
Company wide:
0
in stock
Documents & Guides
Filament Tape 897, Clear, 48 Millimeters x 55 Meters, 5 mil
Overview
Filament Tape 897, Clear, 48 Millimeters x 55 Meters, 5 mil
Scotch® Filament Tape 897 is a medium strength, general purpose, clear fiberglass-reinforced tape -with a synthetic rubber resin adhesive ideal for medium-duty strapping, bundling and reinforcing. The synthetic rubber resin adhesive provides good adhesion to most surfaces, including a variety of plastics, carpets, natural fibers, and metals.
Also known as: 021200865251, 897-24mmx55m, MMM89724MMX55M
Specifications
| Color: | Clear |
| Length: | 5 m |
| Width: | 48 mm |
| Material: | Polypropylene, Rubber |
| Color: | Clear |
| Width: | 48 mm |
| Length: | 5 m |
| Material: | Polypropylene, Rubber |