Filament Tape, Clear, 18mm x 55m, Clear

Item #: 0316625

Cat #: 8934-18mmx55m

UPC: 021200865190

$ 8.04 EA
Company wide:
0 in stock
Filament Tape 8934, Clear, 18 Millimeter x 55 Meters, Clear

Overview

Filament Tape 8934, Clear, 18 Millimeter x 55 Meters, Clear

3M™ developed this tape to be very well suited for light duty applications, including box closing, strapping, palletizing, box reinforcing and general bundling. The adhesive provides good initial adhesion and holds well with minimum rub-down. The tough, clear film backing is abrasion and moisture resistant, provides good aging and protects the filaments and adhesive to help your boxes remain closed for a long period of time. The backing, filaments and adhesive combine to provide high tensile and shear strength and also allow printing and illustrations to be seen through the tape.

Also known as: 021200865190, 8934-18mmx55m, MMM893418MMX55M

Specifications

Width: 18 mm
Length: 55 m
Material: Polypropylene
Width: 18 mm
Material: Polypropylene
Length: 55 m