Hook Fastener, Black, 1" x 50 yd

Item #: 0316608

Cat #: SJ-3526N-Hook-Blac

UPC: 021200862434

$ 351.54 EA
Company wide:
0 in stock
Documents & Guides
Hook Fastener, Black, 1 Inch x 50 Yards

Overview

Hook Fastener, Black, 1 Inch x 50 Yards

3M™ Hook Fastener SJ3526N is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its high performance rubber-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics.

Also known as: 021200862434, SJ-3526N-Hook-Blac, MMMSJ3526NHOOKBLK1

Specifications

Width: 1 in
Color: Black
Material: Nylon
Width: 1 in
Material: Nylon
Color: Black