Heavy Duty Duct Tape, Silver, 72mm x 55m

Item #: 0316595

Cat #: 3939-72mmx55m

UPC: 021200855627

$ 46.00 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Duct Tape, Silver, 72 Millimeter x 55 Meter

Overview

Heavy Duty Duct Tape, Silver, 72 Millimeter x 55 Meter

Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our 3M™ heavy duty duct tape 3939 has a unique construction that allows for permanent and temporary applications. It is removable with little or no adhesive residue up to 3 months after application. Duct tape is used today in a variety of maintenance, repair and construction settings.

Also known as: 021200855627, 3939-72mmx55m, MMM393972MMX55M

Specifications

Color: Silver
Family / Style: 3900 Series
Color: Silver
Family / Style: 3900 Series