Time Delay Fuse, Class CC Dual Element

Item #: 0316590

Cat #: CCMR045

UPC: 079458017083

$ 153.54 EA
Company wide:
0 in stock
Documents & Guides
Fuses, Time Delay, Brand or Series: Slo-blo, Current Rating: 45 Amp, Interrupting Rating: 200000 Amp Ac, 20000 Amp Dc, Terminal Type: Cartridge, Rejection, Dimensions: 0.85 Diameter X 1.88 Length Inch, Voltage Rating: 600 Vac/500 Vdc, Features: Time Delay

Overview

Fuses, Time Delay, Brand or Series: Slo-blo, Current Rating: 45 Amp, Interrupting Rating: 200000 Amp Ac, 20000 Amp Dc, Terminal Type: Cartridge, Rejection, Dimensions: 0.85 Diameter X 1.88 Length Inch, Voltage Rating: 600 Vac/500 Vdc, Features: Time Delay

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458017083, CCMR045, LFUCCMR045

Specifications

Volts DC: 250
Amps: 45
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Mounting: Cartridge
Diameter: 0.850 in
Length: 1.880 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Speed: Time Delay, Slow Blow
Volts AC: 600
Diameter: 0.850 in
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Amps: 45
Class: CC
Mounting: Cartridge
Length: 1.880 in
Interrupt Rating DC: 20 kA