3M 371-Green-48mmx100m Scotch Green

Item #: 0316588

Cat #: 371-Green-48mmx100

UPC: 021200828898

$ 14.41 EA
Company wide:
0 in stock
Documents & Guides
MMM 371-GREEN-48MMX100M SCOTC

Overview

MMM 371-GREEN-48MMX100M SCOTC
Also known as: 021200828898, 371-Green-48mmx100, MMM371GRN48MMX100M

Specifications

Length: 100 m
Color: Green
Width: 48 mm
Family / Style: 371 Series
Length: 100 m
Width: 48 mm
Color: Green
Family / Style: 371 Series