3M 371-White-48mmx100m Scotch Box S

Item #: 0316587

Cat #: 371-White-48mmx100

UPC: 021200828850

$ 16.26 EA
Company wide:
0 in stock
Documents & Guides
MMM 371-WHITE-48MMX100M SCOTC

Overview

MMM 371-WHITE-48MMX100M SCOTC
Also known as: 021200828850, 371-White-48mmx100, MMM371WHI48MMX100M

Specifications

Length: 100 m
Width: 48 mm
Color: White
Family / Style: 371 Series
Length: 100 m
Color: White
Width: 48 mm
Family / Style: 371 Series